30 to 248F Straight Hot Water Thermometer
30 to 248F Straight Hot Water Thermometer
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- 1/2” NPT connection
- 3-1/2” glass face
- 3-1/4” brass well
- Brass socket
- Helical bimetallic temperature element
Documents
Specifications
- Diameter:
- 3-1/2
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/2
- Fitting Sizes:
- 1/2 in
- Material:
- Brass, Glass
- Temperature Range:
- 32 to 250 Deg F (0 to 120 Deg C)
- UPC:
- 730284101161
- Weight:
- 0.69