4-1/16 - 5 in. Carbon Steel and Stainless Steel Hose Clamp
4-1/16 - 5 in. Carbon Steel and Stainless Steel Hose Clamp
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Coating:
- Zinc Plated
- Fits Pipe Size:
- 4-1/16 in - 5 in
- Material:
- Carbon Steel, Stainless Steel
- NSF Certified:
- No
- Product Type:
- Hose Clamp
- Size:
- #72
- UPC:
- 730284051824