4 in. Plastic Toilet Float in Black
4 in. Plastic Toilet Float in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Length:
- 4 in
- Material:
- Plastic
- UL Listed:
- No
- UPC:
- 730284024385
- WaterSense Labeled:
- No