This product requires certification to purchase.

#4 LEAD JOINT RUNNER WITH CLAMPS

Wal-Rich

#4 LEAD JOINT RUNNER WITH CLAMPS

  • Fast #
  • Part #W1823008
  • Item #10401457
  • Manufacturer Part #1823008
4.7 out of 5 Customer Rating
Brand image
Wal-Rich

#4 LEAD JOINT RUNNER WITH CLAMPS

  • Fast #
  • Part #W1823008
  • Item #10401457
  • Manufacturer Part #1823008
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Non-Asbestos
  • 3/4” Thick Rope
  • Domestic
  • Running ropes for pouring lead joints
  • Die Cast Aluminum Clamp
  • Requires Certification

Documents


Specifications

Application:
Domestic
Fits Pipe Size:
10 in;14 in
Material:
Glass
Material Type:
Fiberglass
Origin:
Domestic
Product Type:
Joint Restraint
Range (in):
10 in - 14 in
Type:
W1823008
UPC:
730284043942
Weight:
1.165
Width:
3/4