5/8 in x 3/8 in Lever Handle Straight Supply Stop Valve
5/8 in x 3/8 in Lever Handle Straight Supply Stop Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
Lead Law Compliant
Documents
Specifications
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connection 3:
- OD Tube
- End Connections:
- OD Tube
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 730284173069
- Valve Size:
- 5/8 in x 3/8 in
- Valve Type:
- Straight Supply Stop Valve