5/8 in. Gauge Glass
5/8 in. Gauge Glass
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Color Finish Name:
- Clear
- Diameter:
- 5/8
- Length:
- 8
- Material:
- Glass
- Maximum Temperature:
- 425
- Pressure - Maximum:
- 210 psi
- Product Type:
- Gauge Glass
- UPC:
- 730284037668
- Weight:
- 1.145