This product requires certification to purchase.

5/8 in. Steel Floor and Ceiling Plate with Spring in Chrome Plated

Wal-Rich

5/8 in. Steel Floor and Ceiling Plate with Spring in Chrome Plated

  • Fast #
  • Part #W1730002
  • Item #7809973
  • Manufacturer Part #1730002
5 out of 5 Customer Rating
Brand image
Wal-Rich

5/8 in. Steel Floor and Ceiling Plate with Spring in Chrome Plated

  • Fast #
  • Part #W1730002
  • Item #7809973
  • Manufacturer Part #1730002
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Steel construction
  • Chrome finish
  • Imported
  • Requires Certification

Documents


Specifications

Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Diameter:
2-3/4 in
Hardware Included:
No
Height:
1/4 in
Material:
Steel
Product Type:
Floor and Ceiling Plate
UPC:
730284038962