5/8 x 3/8 in. OD Tube Shut Off Valve
5/8 x 3/8 in. OD Tube Shut Off Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
Lead Law Compliant
Documents
Specifications
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connection 3:
- OD Tube
- End Connections:
- OD Tube
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Recommended Valve Application:
- Residential
- UL Listed:
- No
- UPC:
- 730284172949
- Valve Size:
- 5/8 in x 3/8 in
- Valve Type:
- Shut Off Valve
- Weight:
- 0.40 lb