This product requires certification to purchase.

5-3/8 x 3-1/2 in. Flanged Sponge Rubber

Wal-Rich

5-3/8 x 3-1/2 in. Flanged Sponge Rubber

  • Fast #
  • Part #W1356002
  • Item #4488521
  • Manufacturer Part #1356002
5 out of 5 Customer Rating
Brand image
Wal-Rich

5-3/8 x 3-1/2 in. Flanged Sponge Rubber

  • Fast #
  • Part #W1356002
  • Item #4488521
  • Manufacturer Part #1356002
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Adjustable:
No
CARB OTC LEED Compliant:
No
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Fitting Size 1:
5-3/8
Fitting Size 2:
3-1/2
Fitting Sizes:
5-3/8 in x 3-1/2 in
IAPMO Listed:
No
Test Cap Included:
No
UPC:
730284027461
WaterSense Labeled:
No