This product requires certification to purchase.

6 ft. Bagged Washing Machine Hose

Wal-Rich

6 ft. Bagged Washing Machine Hose

  • Fast #
  • Part #W0802006
  • Item #7341888
  • Manufacturer Part #0802006
3.6 out of 5 Customer Rating
Brand image
Wal-Rich

6 ft. Bagged Washing Machine Hose

  • Fast #
  • Part #W0802006
  • Item #7341888
  • Manufacturer Part #0802006
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
FGHT
End Connection 2:
FGHT
End Connections:
FGHT
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
GSA Approved:
No
Length:
6 ft
UL Listed:
No
UPC:
730284016229