6 in. Water Filter Faucet
6 in. Water Filter Faucet
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NYPick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available in NYShipping Not AvailableNot available in NY
-
This product cannot be sold in NY due to non-compliance with state or federal regulations.
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- Faucet Connection Size:
- 1/4 in
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Number of Holes:
- 1 Hole
- Side Spray:
- No
- UPC:
- 730284175988