This product requires certification to purchase.

75 psi Pressure Gauge

Wal-Rich

75 psi Pressure Gauge

  • Fast #
  • Part #W1711016
  • Item #1376892
  • Manufacturer Part #1711016
3.3 out of 5 Customer Rating
Brand image
Wal-Rich

75 psi Pressure Gauge

  • Fast #
  • Part #W1711016
  • Item #1376892
  • Manufacturer Part #1711016
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Accuracy: 3 percent of Span
  • 1/4 in NPT CBM
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
2-1/2 in
End Connection 1
NPT
End Connections
NPT
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
Weight
0.40 lb
Characteristics & Features
Color Finish Name
Black
Installation Type
Back Mount
Material
Steel, Plastic, Brass
Electrical & Operational Information
Pressure - High
75
Pressure - Low
0
Temperature Range
60 to 320 Deg F
Warranty & Product Information
Application
Hot Water Boilers
UPC
730284036166