This product requires certification to purchase.

Ballcock Top for 1B1X

Wal-Rich

Ballcock Top for 1B1X

  • Fast #
  • Part #W1304532
  • Item #3182582
  • Manufacturer Part #1304532
5 out of 5 Customer Rating
Brand image
Wal-Rich

Ballcock Top for 1B1X

  • Fast #
  • Part #W1304532
  • Item #3182582
  • Manufacturer Part #1304532
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Plastic construction
  • Furnished with screws
  • 3/16 in x 1 in Phillips head (3)
  • 1/8 in x 7/8 in Slotted head (3)
  • Domestic
  • Requires Certification

Specifications

Brand Model Compatibility:
1B1X
Diameter:
2-3/8
Material:
Plastic, Carbon
Product Type:
Ballcock Top
UPC:
730284094487