This product requires certification to purchase.

Bolt for Bath Shoe Grid in Polished Chrome

Wal-Rich

Bolt for Bath Shoe Grid in Polished Chrome

  • Fast #
  • Part #W1407020
  • Item #4514246
  • Manufacturer Part #1407020
5 out of 5 Customer Rating
Brand image
Wal-Rich

Bolt for Bath Shoe Grid in Polished Chrome

  • Fast #
  • Part #W1407020
  • Item #4514246
  • Manufacturer Part #1407020
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

CARB OTC LEED Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
IAPMO Listed:
No
Length:
1-3/4 in
UL Listed:
No
UPC:
730284089742