Brass and Steel Tank-to-Bowl Bolt
Brass and Steel Tank-to-Bowl Bolt
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- CARB OTC LEED Compliant:
- No
- Material:
- Brass, Steel
- UL Listed:
- No
- UPC:
- 730284024941