This product requires certification to purchase.

1 in. IPS Straight SDR 11 Coupling

Wal-Rich

Con-Stab ID Seal® 1 in. IPS Straight SDR 11 Coupling

  • Fast #
  • Part #WAL2881004
  • Item #7173431
  • Manufacturer Part #2881004
5 out of 5 Customer Rating
Brand image
Wal-Rich

Con-Stab ID Seal® 1 in. IPS Straight SDR 11 Coupling

  • Fast #
  • Part #WAL2881004
  • Item #7173431
  • Manufacturer Part #2881004
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Push-to-Connect
End Connection 2
Push-to-Connect
End Connections
Push-to-Connect
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Pressure - Maximum
125 psi
Characteristics & Features
Collection
Con-Stab ID Seal®
Fitting Type
Straight
Schedule Class
SDR 11
Warranty & Product Information
ASTM
ASTM D-2513
UPC
730284143185