Diverter Stem for GBK01 and GBK02
Diverter Stem for GBK01 and GBK02
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in PA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in PA
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- GBK01 and GBK02
- Faucet Part Type:
- Stem
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- Stem Type:
- Diverter
- UPC:
- 730284087083
- WaterSense Labeled:
- No