DRESSER 2 GALV #65 COUP SHORT
DRESSER 2 GALV #65 COUP SHORT
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Style 65 compression fittings employ the same time-proven sealing principle that was developed by Dresser in 1891
- The resilient gasket sealing principle provides permanent flexibility while absorbing expansion, contraction, vibration, stresses and deflection movement
- Threaded pipes rob a pipe end of 40% of its strength, with Dresser style 65 compression fittings you can use plain end pipe and maintain uniform wall thickness throughout every joint in your piping system
Documents
Specifications
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression
- Fitting Size 1:
- 2
- Fitting Size 2:
- 2
- Fitting Sizes:
- 2 in
- Fitting Type:
- Coupling
- Length:
- 3
- Material:
- Malleable Iron
- Maximum Temperature:
- 150
- Pressure - Maximum:
- 150 psi
- Temperature Range:
- Up to 150 Deg F
- Type:
- W2804212
- UPC:
- 730284066385