3 x 5 in. Gasket Carbon Steel Coupling
Dresser™ Style 38 3 x 5 in. Gasket Carbon Steel Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Carded glass hi-temp gaskets
- Carbon steel
- 5" overall length
- 1200° F max temp
- 50 PSI max
- Red shop coat
Documents
Specifications
- ANSI:
- ANSI A21.11
- ASME:
- ASME SA-36, ASME SA-675 Grade 60
- ASTM:
- ASTM A-513, ASTM A-635
- AWWA:
- AWWA C-111
- Clean Bagged:
- No
- Coating:
- Fusion Bonded Epoxy, Red, Shop Coated
- Collection:
- Dresser™ Style 38
- End Connection 1:
- Gasket
- End Connection 2:
- Gasket
- End Connections:
- Gasket
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Coupling, Straight
- Length:
- 5 in
- Material:
- Carbon Steel, Ductile Iron
- Maximum Temperature:
- 1200