3/4 in. Fixed Boiler Plug 12 Pack
E-Z 3/4 in. Fixed Boiler Plug 12 Pack
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1/4 in. thick gasket
- 1-1/2 in. diameter
- Steel construction
- Imported
- Toggle-Style plug
Documents
Specifications
- Collection:
- E-Z
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Height:
- 1-3/4 in
- Material:
- Rubber, Steel
- Package Quantity:
- Pack of 12
- Product Type:
- Plug