This product requires certification to purchase.

Heavy Bathcock in Polished Chrome

Wal-Rich

Heavy Bathcock in Polished Chrome

  • Fast #
  • Part #W0614005
  • Item #1848522
  • Manufacturer Part #0614005
3.7 out of 5 Customer Rating
Brand image
Wal-Rich

Heavy Bathcock in Polished Chrome

  • Fast #
  • Part #W0614005
  • Item #1848522
  • Manufacturer Part #0614005
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Heavy-duty brass construction
  • Die-cast spout
  • Chrome-plated
  • Imported
  • Requires Certification

Documents

Included Components
Handle Included
Yes
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Mount
Wall Mount
Number of Handles
Two Handle
Trim Only
No
Tub Spout Type
Diverter
Warranty & Product Information
ADA Compliant
No
Application
Residential
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UPC
730284014645