K Seat 7/16 in.-24 to Fit American Standard
K Seat 7/16 in.-24 to Fit American Standard
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- “K” American Standard Seat
- 7/16?-24 (Lead-Free)
-
Lead Law Compliant
Specifications
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Product Type:
- Flush Kit
- Type:
- W4666022
- UPC:
- 730284177623