This product requires certification to purchase.

4 in. x 20 ft. Dryer Vent Hose

Wal-Rich

Lamaflex® 4 in. x 20 ft. Dryer Vent Hose

  • Fast #
  • Part #W0812007
  • Item #4308247
  • Manufacturer Part #0812007
4.5 out of 5 Customer Rating
Brand image
Wal-Rich

Lamaflex® 4 in. x 20 ft. Dryer Vent Hose

  • Fast #
  • Part #W0812007
  • Item #4308247
  • Manufacturer Part #0812007
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Abington, PA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Dryer vent hose
  • Requires Certification

Documents


Specifications

Collection:
Lamaflex®
Diameter:
4 in
Energy Star Compliant:
No
GSA Approved:
No
Length:
20 ft
Material:
Aluminum
Product Type:
Hose
UL Listed:
No
UPC:
730284136606