This product requires certification to purchase.

Pop-Up Waste Assembly in Polished Chrome

Wal-Rich

Pop-Up Waste Assembly in Polished Chrome

  • Fast #
  • Part #W1405002
  • Item #5154232
  • Manufacturer Part #1405002
4.9 out of 5 Customer Rating
Brand image
Wal-Rich

Pop-Up Waste Assembly in Polished Chrome

  • Fast #
  • Part #W1405002
  • Item #5154232
  • Manufacturer Part #1405002
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Drain Component Type:
Grate
IAPMO Listed:
No
Material:
Brass
Trim Ring:
No
UPC:
730284028147