PTFE Packing Display
PTFE Packing Display
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Material:
- Plastic
- Material Type:
- PTFE
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 730284094128