PVC Coupling Ballcock Nut
PVC Coupling Ballcock Nut
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Material:
- Plastic
- Material Type:
- PVC
- Product Type:
- Nut
- UL Listed:
- No
- UPC:
- 730284156000