3/8 in Lever Handle Straight Supply Stop Valve
Retro™ 3/8 in Lever Handle Straight Supply Stop Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Collection:
- Retro™
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connection 3:
- Compression
- End Connections:
- OD Tube x Compression
- Handle Type:
- Lever
- IAPMO Listed:
- No
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 730284175766
- Valve Port Opening:
- Standard Port
- Valve Size:
- 3/8 in
- Valve Type:
- Straight Supply Stop Valve