This product requires certification to purchase.

3/8 in x 1/4 in Straight Supply Stop Valve in Polished Chrome

Wal-Rich

Retro™ 3/8 in x 1/4 in Straight Supply Stop Valve in Polished Chrome

  • Fast #
  • Part #WRV702LF
  • Item #5154439
  • Manufacturer Part #RV702LF
4.8 out of 5 Customer Rating
Brand image
Wal-Rich

Retro™ 3/8 in x 1/4 in Straight Supply Stop Valve in Polished Chrome

  • Fast #
  • Part #WRV702LF
  • Item #5154439
  • Manufacturer Part #RV702LF
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Maspeth, NY
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Retro™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
End Connection 1:
OD Tube
End Connection 2:
OD Tube
End Connection 3:
Compression
End Connections:
OD Tube x Compression
IAPMO Listed:
No
NSF Certified:
No
UL Listed:
No
UPC:
730284176381
Valve Port Opening:
Standard Port
Valve Size:
3/8 in x 1/4 in
Valve Type:
Straight Supply Stop Valve