3/8 in Straight Supply Stop Valve in Polished Chrome
Retro™ 3/8 in Straight Supply Stop Valve in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Collection:
- Retro™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connection 3:
- Compression
- End Connections:
- OD Tube x Compression
- IAPMO Listed:
- No
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 730284176367
- Valve Port Opening:
- Standard Port
- Valve Size:
- 3/8 in
- Valve Type:
- Straight Supply Stop Valve