This product requires certification to purchase.

Rubber Hose Washer

Wal-Rich

Rubber Hose Washer

  • Fast #
  • Part #W2724002
  • Item #517737
  • Manufacturer Part #2724002
3.9 out of 5 Customer Rating
Brand image
Wal-Rich

Rubber Hose Washer

  • Fast #
  • Part #W2724002
  • Item #517737
  • Manufacturer Part #2724002
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 100
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Diameter
3/4 in
Weight
0.003 oz
Characteristics & Features
Material
Rubber
Warranty & Product Information
Product Type
Hose Washer
UPC
730284064329