Rubber Strainer Washer
Rubber Strainer Washer
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ASME:
- ASME A112.18.1
- Diameter:
- 3-3/8
- IAPMO Listed:
- No
- Material:
- Rubber
- Product Type:
- Strainer Washer
- UPC:
- 730284063902