Rubber Washer
Rubber Washer
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Faucet Part Type:
- Washer
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Rubber
- Material Type:
- Neoprene
- Size:
- Assorted
- UPC:
- 730284081623