Sediment Water Filter
Sediment Water Filter
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Contaminant Removal:
- Sediment
- Filtering Material:
- No
- Micron Rating:
- 5 Micron
- NSF Certified:
- No
- UPC:
- 730284123743