This product requires certification to purchase.

Slip-On Spout with Wrench in Polished Chrome

Wal-Rich

Slip-On Spout with Wrench in Polished Chrome

  • Fast #
  • Part #W0620003
  • Item #3694673
  • Manufacturer Part #0620003
5 out of 5 Customer Rating
Brand image
Wal-Rich

Slip-On Spout with Wrench in Polished Chrome

  • Fast #
  • Part #W0620003
  • Item #3694673
  • Manufacturer Part #0620003
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Tub Spout
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
IAPMO Listed:
No
Installation Type:
Wall Mount
NSF Certified:
No
Spout Reach:
4 in
Spout Type:
Non-Diverter
UPC:
730284082125
WaterSense Labeled:
No