This product requires certification to purchase.

Stainless Steel Drain Strainers

Wal-Rich

Stainless Steel Drain Strainers

  • Fast #
  • Part #W0515006
  • Item #9837803
  • Manufacturer Part #0515006
5 out of 5 Customer Rating
Brand image
Wal-Rich

Stainless Steel Drain Strainers

  • Fast #
  • Part #W0515006
  • Item #9837803
  • Manufacturer Part #0515006
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

Drain Component Type:
Drain Strainers
Height:
3-1/2
Length:
1-1/2
Material:
Stainless Steel
Strainer Size:
3-1/2
UPC:
730284107682