dresser 1-1/2 blk #175 gto vlv
Style 175 dresser 1-1/2 blk #175 gto vlv
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in UT
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in UT
Product Details
Product Details
- Gas tight, maintenance-free and permanently lubricated
- Maintenance-free service with permanent, factory installed lubrication
- Low operating torque for no plug "freezing"
- 100% shut-off, optional 360° turn or 90° open left operation
- Tamper-proof design
- No leakage to the atmosphere
Documents
Specifications
- ANSI:
- ANSI B16.33 1981
- ASTM:
- ASTM A-126 Class B, ASTM A-229
- Coating:
- Black E-Coated
- Collection:
- Style 175
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Fitting Size 1:
- 1-1/2
- Height:
- 6-7/16
- Material:
- Aluminum Alloy, Cast Gray Iron, Elastomer, Rubber, Stainless Steel, Steel
- Material Type:
- 304, Buna-S
- Pressure - Maximum:
- 175 psi
- Recommended Valve Application:
- Gas
- Type:
- W2817118
- UPC:
- 730284160984
- Valve Body Material:
- Cast Iron
- Valve Size:
- 1-1/2 in
- Valve Type:
- Gas Valve
- Width:
- 5-5/32