This product requires certification to purchase.

dresser 2 blk #175 gto vlv

Wal-Rich

Style 175 dresser 2 blk #175 gto vlv

  • Fast #
  • Part #W2817120
  • Item #10751568
  • Manufacturer Part #2817120
3.8 out of 5 Customer Rating
Brand image
Wal-Rich

Style 175 dresser 2 blk #175 gto vlv

  • Fast #
  • Part #W2817120
  • Item #10751568
  • Manufacturer Part #2817120
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Gas tight, maintenance-free and permanently lubricated
  • Maintenance-free service with permanent, factory installed lubrication
  • Low operating torque for no plug "freezing"
  • 100% shut-off, optional 360° turn or 90° open left operation
  • Tamper-proof design
  • No leakage to the atmosphere
  • Requires Certification

Documents


Specifications

ANSI:
ANSI B16.33 1981
ASTM:
ASTM A-126 Class B, ASTM A-229
Coating:
Black E-Coated
Collection:
Style 175
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Fitting Size 1:
2
Height:
6-15/16
Material:
Aluminum Alloy, Cast Gray Iron, Elastomer, Rubber, Stainless Steel, Steel
Material Type:
304, Buna-S
Pressure - Maximum:
175 psi
Recommended Valve Application:
Gas
Type:
W2817120
UPC:
730284161004
Valve Body Material:
Cast Iron
Valve Size:
2 in
Valve Type:
Gas Valve
Width:
5-23/32