Tank Lever in Chrome
Tank Lever in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- CP Side Mount Tank Levers for Eljer
- Chrome-Plated Handle
- 8-3/4” Round Brass Arm
- Individually Bagged
- Imported
Documents
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Handle Material:
- Chrome Plated Zinc
- Handle Type:
- Lever
- Length:
- 8-3/4
- Material:
- Brass
- Number of Handles:
- Single Handle
- Type:
- W1318026
- UPC:
- 730284084884