55 gal Clear Anti-freeze
55 gal Clear Anti-freeze
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Compatible with all approved types of pipe, including CPVC pipes and fittings
- Has a lower freeze point than 38% propylene glycol
Specifications
- Color:
- Clear
- Material:
- Glycerin
- Product Type:
- Anti-freeze
- Size:
- 55 gal