This product requires certification to purchase.

Wall-Mount Faucet Rough-In Valve

Wall-Mount Faucet Rough-In Valve

  • Fast #
  • Part #SHWMR2000
  • Item #10090096
5 out of 5 Customer Rating
Brand image

Wall-Mount Faucet Rough-In Valve

  • Fast #
  • Part #SHWMR2000
  • Item #10090096
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Durable brass construction.
  • Ceramic cartridge.
  • Flow rate of 14 gpm (53/L per minute) @ 60 psi when used with a wall mount tub faucet.
  • Flow rate of 1.2 gpm (4.54L/per minute) @ 60 psi when used with a wall mount lavatory faucet.
  • Requires Certification

Specifications

Application:
Residential
CEC Compliant:
For Sale in CA
Height:
3-7/8 in
Length:
9-3/4 in
Material:
Brass
WaterSense Labeled:
No