This product requires certification to purchase.

Wall Mount Pot Filler in Brushed Stainless Steel

Wall Mount Pot Filler in Brushed Stainless Steel

  • Fast #
  • Part #WWHST10003005SKBSS
  • Item #10680234
  • Manufacturer Part #WHST10003-005SK-BSS
3.9 out of 5 Customer Rating
Brand image

Wall Mount Pot Filler in Brushed Stainless Steel

  • Fast #
  • Part #WWHST10003005SKBSS
  • Item #10680234
  • Manufacturer Part #WHST10003-005SK-BSS
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
CEC Compliant:
For Sale in CA
Color Finish Category:
Stainless Steel
Color Finish Name:
Brushed Stainless Steel
Faucet Height:
10-1/2
Faucet Mount:
Wall Mount
Flow Rate:
1.5 gpm
Handle Type:
Lever
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Number of Handles:
Two Handle
Number of Holes:
1 Hole
Proposition 65:
WARNING: THIS PRODUCT CAN EXPOSE YOU TO NICKEL, A CHEMICAL WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND/OR BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION, VISIT WWW.P65WARNINGS.CA.GOV.
Spout Reach:
19-3/8
Type:
WWHST10003005SKBSS
UPC:
848130029917