Wall Mount Bathroom Sink Faucet
Wall Mount Bathroom Sink Faucet
Product Details
Product Details
-
Lead Law Compliant
Specifications
- Bathroom Faucet Type:
- Wall Mount
- CEC Compliant:
- For Sale in CA
- Faucet Mount:
- Wall Mount
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Number of Holes:
- 3 Hole
- Type:
- W2322LL8PC