This product requires certification to purchase.

Wall Safe in Black with 17 in. Laptop Compatible Lighted Keyboard

Wall Safe in Black with 17 in. Laptop Compatible Lighted Keyboard

  • Fast #
  • Part #IINNWDL
  • Item #11698482
  • Manufacturer Part #INNWDL
3.4 out of 5 Customer Rating

Wall Safe in Black with 17 in. Laptop Compatible Lighted Keyboard

  • Fast #
  • Part #IINNWDL
  • Item #11698482
  • Manufacturer Part #INNWDL
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Recessed wall safe design provides secure in-wall installation for guest rooms and hospitality applications.
  • Designed to accommodate up to a 17 in laptop for secure in-room storage.
  • Lighted ADA compliant digital keypad with bright display for easy guest operation.
  • Internal light strip improves visibility inside the safe.
  • Twin bolt locking mechanism with emergency master key override for added security.
  • Audit trail capability plus USB port access for management and reporting.
  • Two audit reports with 1500 events each.
  • Requires Certification

Documents

Dimensions & Measurements
Depth
6-1/2 in
Height
21 in
Length
17-1/4 in
Width
18 in
Characteristics & Features
Color Finish Name
Black
Installation Type
Recessed Mount
Reusable
Yes
Warranty & Product Information
Application
Hospitality
Product Type
Safe
Type
AINNWDL