This product requires certification to purchase.

42X21X34.5 SLAB FURN VAN ND CICH

Strasser

Wallingford 42X21X34.5 SLAB FURN VAN ND CICH

  • Fast #
  • Part #STR35604
  • Item #3084971
  • Manufacturer Part #35.604
5 out of 5 Customer Rating
Brand image
Strasser

Wallingford 42X21X34.5 SLAB FURN VAN ND CICH

  • Fast #
  • Part #STR35604
  • Item #3084971
  • Manufacturer Part #35.604
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Genuine cherry hardwood and veneer
  • Solid cherry wood legs
  • State-of-the-art furniture finishes
  • Solid wood drawer boxes with dovetail joinery
  • Soft close doors and drawers
  • Full extension under-mount drawer glides
  • 6-way adjustable door hinges
  • Top and bottom cabinet edges sealed against water and moisture
  • Chemical resistant shelf under basin
  • Adjustable foot levelers
  • Requires Certification

Specifications

Collection:
Wallingford
Color Finish Name:
Cinnamon Cherry
Depth:
21 in
Height:
34-1/2 in
Width:
42 in