1-1/2 in. Epoxy Carbon Steel Riser Clamp for Plastic Pipe
1-1/2 in. Epoxy Carbon Steel Riser Clamp for Plastic Pipe
Frequently Purchased Together
Product Details
Product Details
- Supports and stabilizes vertical pipe runs
- For use with plastic and metal pipe applications where a riser is required above and below floor penetration
- Pads on riser clamp helps reduce corrosion by isolating clamp from floor
- Pads insulate riser clamp from building structure to minimize vibration and noise transfer
- Recommended for support and stabilizing of vertical pipe runs for plastic
- Perfect for plastic and metal pipe applications where riser is required above and below floor penetration
- Carbon steel
- Metric epoxy coated
Documents
Specifications
- Application:
- Plastic Pipe
- Coating:
- Epoxy
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- FM Approved:
- No
- Fits Pipe Size:
- 1-1/2 in
- Height:
- 1 in
- Length:
- 265 mm
- MSS:
- MSS SP-58, MSS SP-69
- Material:
- Carbon Steel, Plastic, Rubber
- Material Type:
- EPDM, Nylon
- Product Type:
- Riser Clamp
- UL Listed:
- No
- Weight:
- 1.3 lb