This product requires certification to purchase.

1-1/2 in. General Purpose Pipe Clamp

Walraven

1-1/2 in. General Purpose Pipe Clamp

  • Fast #
  • Part #WCR3189052
  • Item #7927441
  • Manufacturer Part #CR3189052
4.1 out of 5 Customer Rating
Brand image
Walraven

1-1/2 in. General Purpose Pipe Clamp

  • Fast #
  • Part #WCR3189052
  • Item #7927441
  • Manufacturer Part #CR3189052
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Two-screw clamp
  • With quick locking system
  • Removable spacer washers allow the sliding or gripping of the pipe within the clamp
  • Material: Steel
  • Noise insulating lining, EPDM rubber, green
  • Lining: Very suitable for applications with plastic pipes
  • Inner part of lining is flush to improve sliding of pipe in clamp
  • Age resistant lining
  • Sound insulating lining according DIN 4109
  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
1-1/2 in
Height
2-89/100 in
Length
79/100 in
Width
3-81/100 in
Characteristics & Features
Color Finish Category
Greens
Color Finish Name
Green
Material
Rubber, Steel
Material Type
EPDM
Warranty & Product Information
Application
Plastic Pipe
ASTM
ASTM E-84
FM Approved
No
IAPMO Listed
No
Product Type
Standard Pipe Clamp
UL Listed
No