1-1/4 in. x 10 ft. Steel Pipe Reinforcement
1-1/4 in. x 10 ft. Steel Pipe Reinforcement
Package Quantity Info:
Each: 1 Inner Pack: 5-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Self-gripping and continuous support for plastic pipes to prevent unsatisfactory deflections
- Extends distance between supports
- Can be cut with hand tools
- Lightweight and economical
- Maintains plenum rating
- Reinforcement fits inside insulation
- Made in the USA
Specifications
- Application:
- Plastic Pipe
- Coating:
- Pre-Galvanized
- Fits Pipe Size:
- 1-1/4 in
- Gauge (metal):
- 20 ga
- Length:
- 10 ft
- Material:
- Steel
- Origin:
- Domestic
- Product Type:
- Pipe Reinforcement