This product requires certification to purchase.

12 - 20 in. Steel Hot Dip Galvanized Wall Bracket

Walraven

12 - 20 in. Steel Hot Dip Galvanized Wall Bracket

  • Fast #
  • Part #W59491220
  • Item #8833751
  • Manufacturer Part #59491220
5 out of 5 Customer Rating
Brand image
Walraven

12 - 20 in. Steel Hot Dip Galvanized Wall Bracket

  • Fast #
  • Part #W59491220
  • Item #8833751
  • Manufacturer Part #59491220
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Extendable In-wall Bracket For Mounting Plumbing Pipes, Electrical Pipes, Electrical Boxes And Conduit Between Studs
  • Suitable For Use In Metal Or Wood Stud Walls And Floor Joists
  • Quicker And Easier To Install Than Traditional Methods - No Measuring Or Cutting
  • Can Be Set At Multiple Depths
  • For Use With Rapid rail® Slide Nuts, Star quick® Clamps, Starquick® universal Rail Adapter And Rapid rail® Hammer fix Accessories
  • Break Apart Design (sold In Connected Pairs)
  • Material: Steel 1.0226
  • Hot Dip Galvanized
  • Requires Certification

Documents


Specifications

Coating:
Hot Dipped Galvanized
Fits Pipe Size:
12 in - 20 in
Material:
Steel
Product Type:
Wall Bracket