This product requires certification to purchase.

2 in. x 10 ft. Steel Pipe Reinforcement

Walraven

2 in. x 10 ft. Steel Pipe Reinforcement

  • Fast #
  • Part #WPRM063
  • Item #4292225
  • Manufacturer Part #PRM063
5 out of 5 Customer Rating
Brand image
Walraven

2 in. x 10 ft. Steel Pipe Reinforcement

  • Fast #
  • Part #WPRM063
  • Item #4292225
  • Manufacturer Part #PRM063
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Self-gripping and continuous support for plastic pipes to prevent unsatisfactory deflections
  • Extends distance between supports
  • Can be cut with hand tools
  • Lightweight and economical
  • Maintains plenum rating
  • Reinforcement fits inside insulation
  • Made in the USA
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
2 in
Gauge (metal)
20 ga
Length
10 ft
Characteristics & Features
Coating
Pre-Galvanized
Material
Steel
Warranty & Product Information
Application
Plastic Pipe
Origin
Domestic
Product Type
Pipe Reinforcement