This product requires certification to purchase.

5 in. Rubber and Steel Standard Pipe Clamp

Walraven

5 in. Rubber and Steel Standard Pipe Clamp

  • Fast #
  • Part #WCR3189130
  • Item #7914594
  • Manufacturer Part #CR3189130
3.6 out of 5 Customer Rating
Brand image
Walraven

5 in. Rubber and Steel Standard Pipe Clamp

  • Fast #
  • Part #WCR3189130
  • Item #7914594
  • Manufacturer Part #CR3189130
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Two-screw clamp
  • With quick locking system
  • Removable spacer washers allow the sliding or gripping of the pipe within the clamp
  • Material: Steel
  • Noise insulating lining, EPDM rubber, green
  • Lining: Very suitable for applications with plastic pipes
  • Inner part of lining is flush to improve sliding of pipe in clamp
  • Age resistant lining
  • Sound insulating lining according DIN 4109
  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
5 in
Height
6-97/100 in
Length
91/100 in
Width
7-11/100 in
Characteristics & Features
Color Finish Category
Greens
Color Finish Name
Green
Material
Rubber, Steel
Material Type
EPDM
Warranty & Product Information
Application
Plastic Pipe
ASTM
ASTM E-84
Product Type
Standard Pipe Clamp